SKF
SKF
KM 22
SKF SKF
Description
KM 22 BRG LOCKNUT ; 145MM OD 19MM NOMINAL THK
145MM Outside Diameter; 19MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; MB-22 Lockwasher Part Number; ISO Metric Thread
Part #
KM 22
BDI #
1419593
Details
337.77
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-22/p/1419593
Your Price
$ 337.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.023
EAN
7316577011206
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M110 X 2
Lockwasher/Lockplate Part Number
MB-22
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
145MM Outside Diameter; 19MM Nominal Thickness; M110 X 2 Thread Size; 108.701MM Thread Pitch Diameter Min; 108.861MM Thread Pitch Diameter Max; MB-22 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Max
4.286 Inch | 108.861 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter
Nominal Thickness
0.748 Inch | 19 Millimeter
Thread Pitch Diameter Min
4.28 Inch | 108.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh