SKF
SKF
KM 38
SKF SKF
Description
KM 38
240MM Outside Diameter; 28MM Nominal Thickness; M190 X 3 Thread Size; 188.051MM Thread Pitch Diameter Min; 188.264MM Thread Pitch Diameter Max; MB-38 Lockwasher Part Number; ISO Metric Thread
Part #
KM 38
BDI #
1419607
Details
9500.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-38/p/1419607
Your Price
RSD 9,500.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
3.24
EAN
7316577011343
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M190 X 3
Lockwasher/Lockplate Part Number
MB-38
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
240MM Outside Diameter; 28MM Nominal Thickness; M190 X 3 Thread Size; 188.051MM Thread Pitch Diameter Min; 188.264MM Thread Pitch Diameter Max; MB-38 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
7.404 Inch | 188.051 Millimeter
Outside Diameter
9.449 Inch | 240 Millimeter
Thread Pitch Diameter Max
7.412 Inch | 188.264 Millimeter
Nominal Thickness
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh