SKF
SKF
KMFE 19
SKF SKF
Description
KMFE 19 BRG LOCKNUT
125MM Outside Diameter; 20MM Nominal Thickness; M95 X 2 Thread Size; 93.701MM Thread Pitch Diameter Min; 93.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMFE 19
BDI #
1261800
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMFE-19/p/1261800
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.686
EAN
7316571587813
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M95 X 2
Thread Name
ISO Metric
Other Features
M8 Grub Screw
Inch - Metric
Metric
Long Description
125MM Outside Diameter; 20MM Nominal Thickness; M95 X 2 Thread Size; 93.701MM Thread Pitch Diameter Min; 93.861MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
4.921 Inch | 125 Millimeter
Thread Pitch Diameter Max
3.695 Inch | 93.861 Millimeter
Thread Pitch Diameter Min
3.689 Inch | 93.701 Millimeter
Nominal Thickness
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh