SKF
SKF
KML 34
SKF SKF
Description
KML 34
200MM Outside Diameter; 26MM Nominal Thickness; M170 X 3 Thread Size; 168.051MM Thread Pitch Diameter Min; 168.242MM Thread Pitch Diameter Max; MBL-34 Lockwasher Part Number; ISO Metric Thread
Part #
KML 34
BDI #
1420057
Details
10300.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KML-34/p/1420057
Your Price
RSD 10,300.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.68
EAN
7316577029171
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M170 X 3
Lockwasher/Lockplate Part Number
MBL-34
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
200MM Outside Diameter; 26MM Nominal Thickness; M170 X 3 Thread Size; 168.051MM Thread Pitch Diameter Min; 168.242MM Thread Pitch Diameter Max; MBL-34 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
7.874 Inch | 200 Millimeter
Thread Pitch Diameter Max
6.624 Inch | 168.242 Millimeter
Thread Pitch Diameter Min
6.616 Inch | 168.051 Millimeter
Nominal Thickness
1.024 Inch | 26 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh