SKF
SKF
KMT 0
SKF SKF
Description
KMT 0
28MM Outside Diameter; 14MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMT 0
BDI #
1421703
Details
3885.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMT-0/p/1421703
Your Price
RSD 3,885.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.048
EAN
7316577662699
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M10 X 0.75
Thread Name
ISO Metric
Other Features
Precision | Three M5 Locking Pins | With Two Diametrically Opposed Flats to Take Spanner
Inch - Metric
Metric
Long Description
28MM Outside Diameter; 14MM Nominal Thickness; M10 X 0.75 Thread Size; 9.513MM Thread Pitch Diameter Min; 9.598MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
0.375 Inch | 9.513 Millimeter
Thread Pitch Diameter Max
0.378 Inch | 9.598 Millimeter
Nominal Thickness
0.551 Inch | 14 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh