SKF
SKF
KMT 32
SKF SKF
Description
KMT 32
195MM Outside Diameter; 32MM Nominal Thickness; M160 X 3 Thread Size; 158.051MM Thread Pitch Diameter Min; 158.242MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMT 32
BDI #
1421655
Details
22855.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMT-32/p/1421655
Your Price
RSD 22,855.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.13
EAN
7316577655141
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M160 X 3
Thread Name
ISO Metric
Other Features
Precision | Three M10 Locking Pins
Inch - Metric
Metric
Long Description
195MM Outside Diameter; 32MM Nominal Thickness; M160 X 3 Thread Size; 158.051MM Thread Pitch Diameter Min; 158.242MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
6.222 Inch | 158.051 Millimeter
Thread Pitch Diameter Max
6.23 Inch | 158.242 Millimeter
Outside Diameter
7.677 Inch | 195 Millimeter
Nominal Thickness
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh