SKF
SKF
KMTA 11
SKF SKF
Description
KMTA 11
75MM Outside Diameter; 24MM Nominal Thickness; M55 X 1.5 Thread Size; ISO Metric Thread
Part #
KMTA 11
BDI #
1421663
Details
5615.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMTA-11/p/1421663
Your Price
RSD 5,615.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.353
EAN
7316577655257
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M55 X 1.5
Thread Name
ISO Metric
Other Features
Precision | Three M6 Locking Pins
Inch - Metric
Metric
Long Description
75MM Outside Diameter; 24MM Nominal Thickness; M55 X 1.5 Thread Size; ISO Metric Thread
Nominal Thickness
0.945 Inch | 24 Millimeter
Thread Pitch Diameter Min
0 Inch | 0 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh