SKF
SKF
KMTA 12
SKF SKF
Description
KMTA 12
84MM Outside Diameter; 24MM Nominal Thickness; M60 X 1.5 Thread Size; ISO Metric Thread
Part #
KMTA 12
BDI #
1421664
Details
6300.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMTA-12/p/1421664
Your Price
RSD 6,300.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.453
EAN
7316577655264
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M60 X 1.5
Thread Name
ISO Metric
Other Features
Precision | Three M8 Locking Pins
Inch - Metric
Metric
Long Description
84MM Outside Diameter; 24MM Nominal Thickness; M60 X 1.5 Thread Size; ISO Metric Thread
Thread Pitch Diameter Min
0 Inch | 0 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
3.307 Inch | 84 Millimeter
Nominal Thickness
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh