Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KMTA 26 https://www.bdiexpress.com/medias/INDXXXLCKNUT-KMTA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzOTh8aW1hZ2UvanBlZ3xhRGcwTDJnd01TOHhNREk1TnpVMk5USTRNak16TkM5SlRrUllXRmhNUTB0T1ZWUmZTMDFVUVY4ek1EQjRNekF3TG1wd1p3fDhmYTgzYmVmZmJhNGYyMjBhY2E1MWViZTAwZTlkMGJhMWYyMGE1MTM4Zjg0Mjg1NmI5NWVhYTBhOGUwYjM5MTY
1269205 Lock Nuts 

SKF SKF

KMTA 26

Description

KMTA 26 BRG LOCKNUT

165MM Outside Diameter; 32MM Nominal Thickness; M130 X 3 Thread Size; ISO Metric Thread

Part #

KMTA 26

BDI #
1269205

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.931
EAN
7316577655370
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M130 X 3
Thread Name
ISO Metric
Other Features
Precision | Three M10 Locking Pins
Inch - Metric
Metric
Long Description
165MM Outside Diameter; 32MM Nominal Thickness; M130 X 3 Thread Size; ISO Metric Thread
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Nominal Thickness
1.26 Inch | 32 Millimeter
Outside Diameter
6.496 Inch | 165 Millimeter
Thread Pitch Diameter Min
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh