SKF
SKF
KMTA 34
SKF SKF
Description
KMTA 34
215MM Outside Diameter; 32MM Nominal Thickness; M170 X 3 Thread Size; 168.051MM Thread Pitch Diameter Min; 168.242MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
KMTA 34
BDI #
1269209
Details
2526.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KMTA-34/p/1269209
Your Price
$ 2,526.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.24
EAN
7316577655417
Product Group - BDI
S02250
Threads per Inch
Metric
Thread Size
M170 X 3
Thread Name
ISO Metric
Other Features
Precision | Three M10 Locking Pins
Inch - Metric
Metric
Long Description
215MM Outside Diameter; 32MM Nominal Thickness; M170 X 3 Thread Size; 168.051MM Thread Pitch Diameter Min; 168.242MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
1.26 Inch | 32 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Thread Pitch Diameter Min
6.616 Inch | 168.051 Millimeter
Thread Pitch Diameter Max
6.624 Inch | 168.242 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh