TIMKEN
TIMKEN
N 00
TIMKEN TIMKEN
Description
N 00 BRG LOCKNUT
32 Threads per Inch; 3/4" Outside Diameter; 0.229" Nominal Thickness; 0.391-32 Thread Size; 0.368" Thread Pitch Diameter Min; 0.371" Thread Pitch Diameter Max; TW-100 Lockwasher Part Number; NS Thread
Part #
N 00
BDI #
1367065
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-00/p/1367065
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.163
EAN
0087796211957
Product Group - BDI
B02222
Threads per Inch
32
Thread Size
0.391-32
Lockwasher/Lockplate Part Number
TW-100
Thread Name
NS
Other Features
Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
N00-2
Weight / LBS
0.041
Long Description
32 Threads per Inch; 3/4" Outside Diameter; 0.229" Nominal Thickness; 0.391-32 Thread Size; 0.368" Thread Pitch Diameter Min; 0.371" Thread Pitch Diameter Max; TW-100 Lockwasher Part Number; NS Thread
Thread Pitch Diameter Max
0.373 Inch | 9.474 Millimeter
Nominal Thickness
0.229 Inch | 5.817 Millimeter
Thread Pitch Diameter Min
0.371 Inch | 9.423 Millimeter
Outside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh