TIMKEN
TIMKEN
N 08
TIMKEN TIMKEN
Description
N 08 BRG LOCKNUT ; 2-1/4" OD 1.563"-18 THD 2IN FC DIA
Locknut; 18 Threads per Inch; 2-1/4" Outside Diameter; 0.448" Nominal Thickness; 1.563-18 Thread Size; 1.522" Thread Pitch Diameter Min; 1.527" Thread Pitch Diameter Max; W-08 Lockwasher Part Number; UNS Thread
Part #
N 08
BDI #
1367092
Details
14.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-08/p/1367092
Your Price
$ 14.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.145
EAN
0087796147003
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.563-18
Lockwasher/Lockplate Part Number
W-08
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
0.23
Long Description
Locknut; 18 Threads per Inch; 2-1/4" Outside Diameter; 0.448" Nominal Thickness; 1.563-18 Thread Size; 1.522" Thread Pitch Diameter Min; 1.527" Thread Pitch Diameter Max; W-08 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
1.522 Inch | 38.659 Millimeter
Nominal Thickness
0.448 Inch | 11.379 Millimeter
Thread Pitch Diameter Max
1.527 Inch | 38.786 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh