ROD ENDS MECHANICAL
ROD ENDS MECHANICAL
N-09
ROD ENDS MECHANICAL ROD ENDS MECHANICAL
Description
N 09 ; BEARING LOCK NUT
18 Threads per Inch; 2-17/32" Outside Diameter; 0.448" Nominal Thickness; 1.767-18 Thread Size; 1.731" Thread Pitch Diameter Min; 1.735" Thread Pitch Diameter Max; W-09 Lockwasher Part Number; UNS Thread
Part #
N-09
BDI #
17199515
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-09/p/17199515
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.12
Product Group - BDI
B02222
Threads per Inch
18
Thread Size
1.767-18
Lockwasher/Lockplate Part Number
W-09
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Weight / LBS
0.265
Long Description
18 Threads per Inch; 2-17/32" Outside Diameter; 0.448" Nominal Thickness; 1.767-18 Thread Size; 1.731" Thread Pitch Diameter Min; 1.735" Thread Pitch Diameter Max; W-09 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.448 Inch | 11.379 Millimeter
Outside Diameter
2.531 Inch | 64.287 Millimeter
Thread Pitch Diameter Max
1.735 Inch | 44.069 Millimeter
Thread Pitch Diameter Min
1.731 Inch | 43.967 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh