SKF
SKF
N 500
SKF SKF
Description
N 500
5 Threads per Inch; 22.818" Outside Diameter; 2-45/64" Nominal Thickness; 19.682-5 Thread Size; 0" Thread Pitch Diameter Min; PL-500 Lockwasher Part Number; ACME Thread
Part #
N 500
BDI #
1304647
Details
9654.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/N-500/p/1304647
Your Price
$ 9,654.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
43.31
EAN
7316570495690
Product Group - BDI
B02222
Threads per Inch
5
Thread Size
19.682-5
Lockwasher/Lockplate Part Number
PL-500
Thread Name
ACME
Other Features
Locking Plate | 5/8-11 X 1-1/4 Hexagon Head Cap Screw
Inch - Metric
Inch
Long Description
5 Threads per Inch; 22.818" Outside Diameter; 2-45/64" Nominal Thickness; 19.682-5 Thread Size; 0" Thread Pitch Diameter Min; PL-500 Lockwasher Part Number; ACME Thread
Outside Diameter
22.818 Inch | 579.577 Millimeter
Nominal Thickness
2.703 Inch | 68.656 Millimeter
Thread Pitch Diameter Min
0 Inch | 0 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh