N052 https://www.bdiexpress.com/medias/INDNTNLCKNUT-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNDl8aW1hZ2UvanBlZ3xhR1JpTDJobVl5OHhNRFF5TVRVMU9EY3dOakl3Tmk5SlRrUk9WRTVNUTB0T1ZWUmZUbDh6TURCNE16QXdMbXB3Wnd8Yjk2YzlkZjY0ODI2MDc1MzVkOTJhMmQ0MzMwNjY1MDg5NGJhMzRhMDQwMGVjYTAzNTQzOTJmZTcxM2FkYjVjOA
17050276 Lock Nuts 

NTN NTN

N052

Description

N052 ADAPTER SLEEVE

Locknut; 6 Threads per Inch; 12-3/16" Outside Diameter; 1.416" Nominal Thickness; 10.192-6 Thread Size; 10.084" Thread Pitch Diameter Min; UNS Thread

Part #

N052

BDI #
17050276
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
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0
EAN
0692314447246
Product Group - BDI
B02222
Threads per Inch
6
Thread Size
10.192-6
Lockwasher/Lockplate Part Number
PP-52
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Long Description
Locknut; 6 Threads per Inch; 12-3/16" Outside Diameter; 1.416" Nominal Thickness; 10.192-6 Thread Size; 10.084" Thread Pitch Diameter Min; UNS Thread
Thread Pitch Diameter Min
10.084 Inch | 256.134 Millimeter
Outside Diameter
12.188 Inch | 309.575 Millimeter
Nominal Thickness
1.416 Inch | 35.966 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh