

STANDARD LOCKNUT
STANDARD LOCKNUT
TAN140
STANDARD LOCKNUT STANDARD LOCKNUT
Description
TAN-140 BEARING LOCKNUT ; NON RETURNABLE 9.156" FACE X9-27/32" OD
8 Threads per Inch; 9-27/32" Outside Diameter; 1.51" Nominal Thickness; 7.847-8 Thread Size; 7-49/64" Thread Pitch Diameter Min; 7.777" Thread Pitch Diameter Max; TW-140 Lockwasher Part Number; NS Thread
Part #
TAN140
BDI #
21941476
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TAN140/p/21941476
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
4.95
EAN
0073753305830
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
7.847-8
Lockwasher/Lockplate Part Number
TW-140
Thread Name
NS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.standard-miether.com
Weight / LBS
10.923
Long Description
8 Threads per Inch; 9-27/32" Outside Diameter; 1.51" Nominal Thickness; 7.847-8 Thread Size; 7-49/64" Thread Pitch Diameter Min; 7.777" Thread Pitch Diameter Max; TW-140 Lockwasher Part Number; NS Thread
Thread Pitch Diameter Min
7.766 Inch | 197.256 Millimeter
Thread Pitch Diameter Max
7.777 Inch | 197.536 Millimeter
Outside Diameter
9.844 Inch | 250.038 Millimeter
Nominal Thickness
1.51 Inch | 38.354 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh