TIMKEN
TIMKEN
TAN22-2
TIMKEN TIMKEN
Description
TAN22-2 BRG LOCKNUT ; 12TPI 5-23/32" OD 0.791" NOMINAL THK
12 Threads per Inch; 5-23/32" Outside Diameter; 0.791" Nominal Thickness; 4.325-12 Thread Size; 4.263" Thread Pitch Diameter Min; 4.271" Thread Pitch Diameter Max; TW-122 Lockwasher Part Number; NS Thread
Part #
TAN22-2
BDI #
1374129
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/TAN22-2/p/1374129
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.09
EAN
0053893001494
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
4.325-12
Lockwasher/Lockplate Part Number
TW-122
Thread Name
NS
Other Features
Steel
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
12 Threads per Inch; 5-23/32" Outside Diameter; 0.791" Nominal Thickness; 4.325-12 Thread Size; 4.263" Thread Pitch Diameter Min; 4.271" Thread Pitch Diameter Max; TW-122 Lockwasher Part Number; NS Thread
Thread Pitch Diameter Min
4.271 Inch | 108.483 Millimeter
Nominal Thickness
0.791 Inch | 20.091 Millimeter
Outside Diameter
5.719 Inch | 145.263 Millimeter
Thread Pitch Diameter Max
4.279 Inch | 108.687 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh