SKF
SKF
YSF M52X1.5
SKF SKF
Description
SKF YSF M52X1.5
Locknut; 73MM Outside Diameter; 22MM Nominal Thickness; M52X1.5 Thread Size; ISO Metric Thread
Part #
YSF M52X1.5
BDI #
23952133
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/YSF-M52X1-5/p/23952133
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M52X1.5
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Lock
Manufacturer URL
https://www.skf.com
Long Description
Locknut; 73MM Outside Diameter; 22MM Nominal Thickness; M52X1.5 Thread Size; ISO Metric Thread
Nominal Thickness
0.866 Inch | 22 Millimeter
Outside Diameter
2.874 Inch | 73 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh