SKF
SKF
PL 88
SKF SKF
Description
PL 88 BRG LOCKING PLATE
6-1/4" Length; 1-21/32" Width; 1/8" Thickness; 5-3/16" Center Distance of Mounting Holes; N-088 Locknut Part Number; 2 Set Screws; Size 5/8-11 X 1
Part #
PL 88
BDI #
1260796
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Plates/PL-88/p/1260796
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.27
EAN
7316571250793
Product Group - BDI
B02222
Locknut Part Number
N-088
Number of Screws
2
Screw Size
5/8-11 X 1
Other Features
Deep Drawn Steel Strip | With Steel Wire
Inch - Metric
Inch
Long Description
6-1/4" Length; 1-21/32" Width; 1/8" Thickness; 5-3/16" Center Distance of Mounting Holes; N-088 Locknut Part Number; 2 Set Screws; Size 5/8-11 X 1
Width
1.656 Inch | 42.062 Millimeter
Thickness
0.126 Inch | 3.2 Millimeter
Length
6.25 Inch | 158.75 Millimeter
Center Distance of Mounting Holes
5.188 Inch | 131.77 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



