SKF
SKF
PL 92
SKF SKF
Description
PL 92 BRG LOCKING PLATE
6-27/64" Length; 1-21/32" Width; 1/8" Thickness; 5.236" Center Distance of Mounting Holes; N-092 Locknut Part Number; 2 Set Screws; Size 5/8-11 X 1
Part #
PL 92
BDI #
1260797
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Plates/PL-92/p/1260797
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.25
EAN
7316571250809
Product Group - BDI
B02222
Locknut Part Number
N-092
Number of Screws
2
Screw Size
5/8-11 X 1
Other Features
Deep Drawn Steel Strip | With Steel Wire
Inch - Metric
Inch
Long Description
6-27/64" Length; 1-21/32" Width; 1/8" Thickness; 5.236" Center Distance of Mounting Holes; N-092 Locknut Part Number; 2 Set Screws; Size 5/8-11 X 1
Length
6.422 Inch | 163.119 Millimeter
Center Distance of Mounting Holes
5.236 Inch | 133 Millimeter
Thickness
0.126 Inch | 3.2 Millimeter
Width
1.656 Inch | 42.062 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh