NTN
NTN
AW10
NTN NTN
Description
AW10 BEARING LOCKNUT ; 50MM IDX74MM OD LOW CARBON STL
Locking Washer; 74MM Outside Diameter; 50MM Inside Diameter; 1.2MM Thickness; 6MM Tang Width; No Reversing Tang; Low Carbon Steel; AN-10 Locknut Part Number
Part #
AW10
BDI #
1214987
Details
9.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/AW10/p/1214987
Your Price
$ 9.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.015
EAN
4547359022346
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-10
Other Features
Bent Inner Tab | 17 Tang | Low Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.035
Long Description
Locking Washer; 74MM Outside Diameter; 50MM Inside Diameter; 1.2MM Thickness; 6MM Tang Width; No Reversing Tang; Low Carbon Steel; AN-10 Locknut Part Number
Outside Diameter
2.913 Inch | 74 Millimeter
Inside Diameter
1.969 Inch | 50 Millimeter
Thickness
0.047 Inch | 1.2 Millimeter
Tang Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



