Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AW20 https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-AW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4ODF8aW1hZ2UvanBlZ3xhRFpsTDJnelpTOHhNRFF4TURBNU5EZ3lNVFF3Tmk5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmUVZkZk16QXdlRE13TUM1cWNHY3xjNjE1YTcwODk1M2QyYTQ4ZTM0ODM1N2Q5MDg0MjU2YmExNDFmYzQ3NzU1OGU1M2JlMTFhYzEyMzJhMDljYjg4
1215007 Lock Washers 

NTN NTN

AW20

Description

AW20 BEARING LOCKNUT ; 100MM ID X 142MM OD LOW CARBON STL

Locking Washer; 142MM Outside Diameter; 100MM Inside Diameter; 1.8MM Thickness; 10MM Tang Width; No Reversing Tang; AN-20 Locknut Part Number

Part #

AW20

BDI #
1215007

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.078
EAN
4547359022544
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-20
Other Features
Bent Inner Tab Type
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.16865
Long Description
Locking Washer; 142MM Outside Diameter; 100MM Inside Diameter; 1.8MM Thickness; 10MM Tang Width; No Reversing Tang; AN-20 Locknut Part Number
Outside Diameter
5.591 Inch | 142 Millimeter
Thickness
0.071 Inch | 1.8 Millimeter
Tang Width
0.394 Inch | 10 Millimeter
Inside Diameter
3.937 Inch | 100 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh