Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AW25X https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-AWX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3ODJ8aW1hZ2UvanBlZ3xhRFl5TDJneE15OHhNRFF4TURBNU5URXhOak14T0M5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmUVZkWVh6TXdNSGd6TURBdWFuQm58NjIxNzNmNTUzMzQzM2FhNTc2ODJhZmZmNzcwZjZiODQ2YTZlOWE2NjdkZTM5NmJiM2FjZWIyN2NkZDgxN2MwZQ
1215017 Lock Washers 

NTN NTN

AW25X

Description

AW25X BEARING LOCKWASHER

Locking Washer; 170MM Outside Diameter; 125MM Inside Diameter; 2MM Thickness; 12MM Tang Width; No Reversing Tang; AN-25X Locknut Part Number

Part #

AW25X

BDI #
1215017

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.11
EAN
4547359022650
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-25X
Other Features
Straight Inner Tab Type
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.26015
Long Description
Locking Washer; 170MM Outside Diameter; 125MM Inside Diameter; 2MM Thickness; 12MM Tang Width; No Reversing Tang; AN-25X Locknut Part Number
Thickness
0.079 Inch | 2 Millimeter
Inside Diameter
4.921 Inch | 125 Millimeter
Tang Width
0.472 Inch | 12 Millimeter
Outside Diameter
6.693 Inch | 170 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh