SKF
SKF
MB 1
SKF SKF
Description
MB 1
25MM Outside Diameter; 12MM Inside Diameter; 1MM Thickness; No Reversing Tang; KM-1 Locknut Part Number
Part #
MB 1
BDI #
1416343
Details
50.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-1/p/1416343
Your Price
RSD 50.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.023
EAN
7316570872781
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-1
Other Features
Face Dia 17 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
25MM Outside Diameter; 12MM Inside Diameter; 1MM Thickness; No Reversing Tang; KM-1 Locknut Part Number
Inside Diameter
0.472 Inch | 12 Millimeter
Outside Diameter
0.984 Inch | 25 Millimeter
Tang Width
0 Inch | 0 Millimeter
Thickness
0.039 Inch | 1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh