SKF
SKF
MB 12
SKF SKF
Description
MB 12
86MM Outside Diameter; 60MM Inside Diameter; 1.5MM Thickness; No Reversing Tang; KM-12 Locknut Part Number
Part #
MB 12
BDI #
1422112
Details
100.0
RSD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-12/p/1422112
Your Price
RSD 100.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.105
EAN
7316577758538
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-12
Other Features
Face Dia 73 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
86MM Outside Diameter; 60MM Inside Diameter; 1.5MM Thickness; No Reversing Tang; KM-12 Locknut Part Number
Thickness
0.059 Inch | 1.5 Millimeter
Outside Diameter
3.386 Inch | 86 Millimeter
Tang Width
0 Inch | 0 Millimeter
Inside Diameter
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh