SKF
SKF
MB 31
SKF SKF
Description
MB 31
212MM Outside Diameter; 155MM Inside Diameter; 2.5MM Thickness; No Reversing Tang; KM-31 Locknut Part Number
Part #
MB 31
BDI #
1420978
Details
1435.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-31/p/1420978
Your Price
RSD 1,435.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.233
EAN
7316577105653
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM-31
Other Features
Face Dia 182 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
212MM Outside Diameter; 155MM Inside Diameter; 2.5MM Thickness; No Reversing Tang; KM-31 Locknut Part Number
Thickness
0.098 Inch | 2.5 Millimeter
Inside Diameter
6.102 Inch | 155 Millimeter
Tang Width
0 Inch | 0 Millimeter
Outside Diameter
8.346 Inch | 212 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh