SKF
SKF
MB 48
SKF SKF
Description
MB 48
312MM Outside Diameter; 240MM Inside Diameter; 3MM Thickness; No Reversing Tang; HM-48 Locknut Part Number
Part #
MB 48
BDI #
1419083
Details
5740.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-48/p/1419083
Your Price
RSD 5,740.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.504
EAN
7316577001405
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
HM-48
Other Features
Face Dia 270 | No Key Bent | Deep Drawn Steel Strip
Inch - Metric
Metric
Long Description
312MM Outside Diameter; 240MM Inside Diameter; 3MM Thickness; No Reversing Tang; HM-48 Locknut Part Number
Tang Width
0 Inch | 0 Millimeter
Outside Diameter
12.283 Inch | 312 Millimeter
Inside Diameter
9.449 Inch | 240 Millimeter
Thickness
0.118 Inch | 3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh