TIMKEN
TIMKEN
MB 52T
TIMKEN TIMKEN
Description
MB 52T LOCKWASHER
Locking Washer; 342MM Outside Diameter; 3MM Thickness; 24MM Tang Width; No Reversing Tang; HM52T Locknut Part Number
Part #
MB52
BDI #
1366664
Details
439.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB-52T/p/1366664
Your Price
$ 439.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.65
EAN
0087796213326
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
HM52T
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
1.43
Long Description
Locking Washer; 342MM Outside Diameter; 3MM Thickness; 24MM Tang Width; No Reversing Tang; HM52T Locknut Part Number
Thickness
0.118 Inch | 3 Millimeter
Tang Width
0.945 Inch | 24 Millimeter
Outside Diameter
13.465 Inch | 342 Millimeter
Inside Diameter
10.236 Inch | 260 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh