TIMKEN
TIMKEN
MB33
TIMKEN TIMKEN
Description
TIMKEN MB33
Locking Washer; 222MM Outside Diameter; 2.5MM Thickness; 16MM Tang Width; No Reversing Tang; KM 33 Locknut Part Number
Part #
MB33
BDI #
1366658
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/MB33/p/1366658
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
KM 33
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
0.52896
Long Description
Locking Washer; 222MM Outside Diameter; 2.5MM Thickness; 16MM Tang Width; No Reversing Tang; KM 33 Locknut Part Number
Outside Diameter
8.74 Inch | 222 Millimeter
Tang Width
0.63 Inch | 16 Millimeter
Thickness
0.098 Inch | 2.5 Millimeter
Inside Diameter
6.496 Inch | 165 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh