Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MBL38 https://www.bdiexpress.com/medias/INDTIMWASHER-MB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA1Mjh8aW1hZ2UvanBlZ3xhRGMxTDJneFlpOHhNREl5T0RVMU16RTFORFU1TUM5SlRrUlVTVTFYUVZOSVJWSmZUVUpmTXpBd2VETXdNQzVxY0djfDNmOGZhYjA1MmNiNjExZmU4MmQ0MzA1OGM2ZTBmNzRhYjMxOWIyZDkyMjI5ODBjODEwNTQ2NmIwMGU5MWQxYzk
21948563 Lock Washers 

TIMKEN TIMKEN

MBL38

Description

MBL38 LOCKWASHER ; POR

Locking Washer; 230MM Outside Diameter; 2.5MM Thickness; 16MM Tang Width; No Reversing Tang; KML-38 Locknut Part Number

Part #

MBL38

BDI #
21948563

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31161829
Weight / Kilogram
0.005
EAN
0087796028852
Product Group - BDI
F00240
Reversing Tang
No
Locknut Part Number
KML-38
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.timken.com
Weight / LBS
0.37
Long Description
Locking Washer; 230MM Outside Diameter; 2.5MM Thickness; 16MM Tang Width; No Reversing Tang; KML-38 Locknut Part Number
Inside Diameter
7.48 Inch | 190 Millimeter
Tang Width
0.63 Inch | 16 Millimeter
Thickness
0.098 Inch | 2.5 Millimeter
Outside Diameter
9.055 Inch | 230 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh