Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TW100-2 https://www.bdiexpress.com/medias/INDXXXLCKWSR-RT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NzR8aW1hZ2UvanBlZ3xhRFZsTDJoaU1DODVOamMyTVRFM09UazVOalEyTG1wd1p3fGM3ODljNGZhZjJjNjY3ODllNjk3MDkyMmQ1OWM5NmFhMjgxZDI1NDgxYTMzODRmZWI4NmFiNWY1NGU5NjA5YWE
1374370 Lock Washers 

TIMKEN TIMKEN

TW100-2

Description

TW100-2 BEARING LOCKWASHER

57/64" Outside Diameter; 13/32" Inside Diameter; 0.032" Thickness; 0.115" Tang Width; Reversing Tang; N-00 Locknut Part Number

Part #

TW100-2

BDI #
1374370

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
EAN
0053893821986
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
N-00
Other Features
Face Dia 0.625 | 9 Tangs
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
57/64" Outside Diameter; 13/32" Inside Diameter; 0.032" Thickness; 0.115" Tang Width; Reversing Tang; N-00 Locknut Part Number
Tang Width
0.115 Inch | 2.921 Millimeter
Thickness
0.032 Inch | 0.813 Millimeter
Inside Diameter
0.406 Inch | 10.312 Millimeter
Outside Diameter
0.891 Inch | 22.631 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh