TIMKEN
TIMKEN
TW115-2
TIMKEN TIMKEN
Description
TW115-2 BEARING LOCKWASHER ; 4-3/64" OD 2.973" ID 0.085" THICK
4-3/64" Outside Diameter; 2.973" Inside Diameter; 0.085" Thickness; 5/16" Tang Width; Reversing Tang; TAN-15 Locknut Part Number
Part #
TW115
BDI #
1374385
Details
57.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/TW115-2/p/1374385
Your Price
$ 57.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.086
EAN
0053893821924
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
TAN-15
Other Features
Face Dia 3.563 | 19 Tangs
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
4-3/64" Outside Diameter; 2.973" Inside Diameter; 0.085" Thickness; 5/16" Tang Width; Reversing Tang; TAN-15 Locknut Part Number
Inside Diameter
2.973 Inch | 75.514 Millimeter
Tang Width
0.313 Inch | 7.95 Millimeter
Outside Diameter
4.047 Inch | 102.794 Millimeter
Thickness
0.085 Inch | 2.159 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh