TIMKEN
TIMKEN
TW136-2
TIMKEN TIMKEN
Description
TW136-2 BEARING LOCKWASHER
9-7/16" Outside Diameter; 7.171" Inside Diameter; 0.193" Thickness; 5/8" Tang Width; Reversing Tang; TAN-136 Locknut Part Number
Part #
TW136
BDI #
1374399
Details
739.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/TW136-2/p/1374399
Your Price
$ 739.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.673
EAN
0053893811970
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
TAN-136
Other Features
Face Dia 8.375 | 19 Tangs
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
9-7/16" Outside Diameter; 7.171" Inside Diameter; 0.193" Thickness; 5/8" Tang Width; Reversing Tang; TAN-136 Locknut Part Number
Thickness
0.193 Inch | 4.902 Millimeter
Inside Diameter
7.171 Inch | 182.143 Millimeter
Outside Diameter
9.438 Inch | 239.725 Millimeter
Tang Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh