TIMKEN
TIMKEN
TW138-2
TIMKEN TIMKEN
Description
TW138-2 BEARING LOCKWASHER
9-55/64" Outside Diameter; 7.577" Inside Diameter; 0.193" Thickness; 5/8" Tang Width; Reversing Tang; TAN-138 Locknut Part Number
Part #
TW138
BDI #
1374400
Details
762.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/TW138-2/p/1374400
Your Price
$ 762.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.753
EAN
0053893822198
Product Group - BDI
B02222
Reversing Tang
Yes
Locknut Part Number
TAN-138
Other Features
Face Dia 8.781 | 19 Tangs
Inch - Metric
Inch
Manufacturer URL
https://www.timken.com
Long Description
9-55/64" Outside Diameter; 7.577" Inside Diameter; 0.193" Thickness; 5/8" Tang Width; Reversing Tang; TAN-138 Locknut Part Number
Thickness
0.193 Inch | 4.902 Millimeter
Tang Width
0.625 Inch | 15.875 Millimeter
Outside Diameter
9.859 Inch | 250.419 Millimeter
Inside Diameter
7.577 Inch | 192.456 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh