Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W 04 https://www.bdiexpress.com/medias/INDXXXLCKWSR-NRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzODN8aW1hZ2UvanBlZ3xhRGRqTDJnd01TODVOamMyTVRJeU56RTRNak00TG1wd1p3fDdhOGViMDlmMGU4NWZkMjBmMjE3MWQ4ZTYwNGU2N2I0ZGI3ZTQyYWViZDcwZTE2OTg4Y2YzN2JhZThhMmFiNmU
1261086 Lock Washers 

SKF SKF

W 04

Description

W 04 BRG LOCKING WASHER ; 1-17/32" OD 0.801" ID 0.032" THICK

1-17/32" Outside Diameter; 0.801" Inside Diameter; 0.032" Thickness; No Reversing Tang; N-04 Locknut Part Number

Part #

W 04

BDI #
1261086

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.005
EAN
7316571353524
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-04
Other Features
Face Dia 1.125 | Key Bent | Deep Drawn Steel Strip
Inch - Metric
Inch
Long Description
1-17/32" Outside Diameter; 0.801" Inside Diameter; 0.032" Thickness; No Reversing Tang; N-04 Locknut Part Number
Inside Diameter
0.801 Inch | 20.345 Millimeter
Thickness
0.032 Inch | 0.813 Millimeter
Tang Width
0 Inch | 0 Millimeter
Outside Diameter
1.531 Inch | 38.887 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh