WHITTET-HIGGINS
WHITTET-HIGGINS
W-040
WHITTET-HIGGINS WHITTET-HIGGINS
Description
W-040 LOCKWASHER ; 9-31/32" OD 7.982" ID 1/8" THK
9-31/32" Outside Diameter; 7.982" Inside Diameter; 1/8" Thickness; 0.52" Tang Width; No Reversing Tang; N-040 Locknut Part Number
Part #
W-040
BDI #
967935
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-040/p/967935
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.27
EAN
0751968744009
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-040
Other Features
Face Dia 8.834 | 19 Tangs | No Key Bent
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Manufacturer Item Number
W-040
Weight / LBS
0.58
Long Description
9-31/32" Outside Diameter; 7.982" Inside Diameter; 1/8" Thickness; 0.52" Tang Width; No Reversing Tang; N-040 Locknut Part Number
Inside Diameter
7.982 Inch | 202.743 Millimeter
Tang Width
0.52 Inch | 13.208 Millimeter
Thickness
0.125 Inch | 3.175 Millimeter
Outside Diameter
9.969 Inch | 253.213 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh