SKF
SKF
W 40
SKF SKF
Description
W 40 LOCKING WASHER ; 10-5/16" OD 7.982" ID 0.146" THICK
10-5/16" Outside Diameter; 7.982" Inside Diameter; 0.146" Thickness; No Reversing Tang; AN-40 Locknut Part Number
Part #
W 40
BDI #
1266892
Details
352.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W-40/p/1266892
Your Price
$ 352.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.5
EAN
7316576676277
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-40
Other Features
Face Dia 9.156 | Key Bent | Deep Drawn Steel Strip
Inch - Metric
Inch
Long Description
10-5/16" Outside Diameter; 7.982" Inside Diameter; 0.146" Thickness; No Reversing Tang; AN-40 Locknut Part Number
Inside Diameter
7.982 Inch | 202.743 Millimeter
Thickness
0.146 Inch | 3.708 Millimeter
Tang Width
0 Inch | 0 Millimeter
Outside Diameter
10.313 Inch | 261.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh