https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MjJ8aW1hZ2UvanBlZ3xhRGc0TDJnNE55OHhNRFF4TURBNU5qUXlOekF6T0M5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmVjE4ek1EQjRNekF3TG1wd1p3fDRkZGIyNWQxOTU1ZjA5ODQ4OGFhMDliZTBmM2JmZjQzN2EyY2E4YTQ3Yjg1ZjkzMmViMDFhODYyZTM5NmQ2OGY
https://www.bdiexpress.com/medias/INDNTNWASHER-BEARINGLOCK-W-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MjJ8aW1hZ2UvanBlZ3xhRGc0TDJnNE55OHhNRFF4TURBNU5qUXlOekF6T0M5SlRrUk9WRTVYUVZOSVJWSmZRa1ZCVWtsT1IweFBRMHRmVjE4ek1EQjRNekF3TG1wd1p3fDRkZGIyNWQxOTU1ZjA5ODQ4OGFhMDliZTBmM2JmZjQzN2EyY2E4YTQ3Yjg1ZjkzMmViMDFhODYyZTM5NmQ2OGY
NTN
NTN
W04
NTN NTN
Description
W04 BEARING LOCKWASHER ; 0.8010IN ID 1.1250IN FACE DIA 0.0320IN
Locking Washer; 1-17/32" Outside Diameter; 0.801" Inside Diameter; 0.046" Thickness; 0.166" Tang Width; No Reversing Tang; N-04 | NL-04 Locknut Part Number
Part #
W04
BDI #
1237724
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W04/p/1237724
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0
EAN
4547359246940
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
N-04 | NL-04
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.ntnglobal.com
Long Description
Locking Washer; 1-17/32" Outside Diameter; 0.801" Inside Diameter; 0.046" Thickness; 0.166" Tang Width; No Reversing Tang; N-04 | NL-04 Locknut Part Number
Thickness
0.046 Inch | 1.168 Millimeter
Outside Diameter
1.531 Inch | 38.887 Millimeter
Tang Width
0.166 Inch | 4.216 Millimeter
Inside Diameter
0.801 Inch | 20.345 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

