对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

S1250-7.00-RS1-260X13 LINKS+FAI/MII+2V https://www.bdiexpress.com/medias/INDXXXXXXXXX-25164495-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI5MjJ8aW1hZ2UvanBlZ3xhRFF5TDJoaFppOHhNREk1TnpjME5USXhNVFF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TmpRME9UVmZNekF3ZURNd01DNXFjR2N8OTUyMWRiNTE4MmZkZDVkNzJiMWM2NjI0ZmUwNDdkZDA0NzVlOTBkNzQ2ODFkNTEwNDkzODA4ZGNkMWNiYWMxYw
25275101 机械传动 

KABELSCHLEPP KABELSCHLEPP

S1250-7.00-RS1-260X13 LINKS+FAI/MII+2V

描述

KABELSCHLEPP S1250-7.00-RS1-260X13 LINKS+FAI/MII+2V

Cable Carrier; 125MM Pitch; 7MM Width; 260MM Bending Radius; 13 Links; Aluminum Profile Bar; Fixed Point

制造商部件号

S1250-7.00-RS1-260X13 LINKS+FAI/MII+2V

BDI部件号
25275101

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
TSUBAKI
最低订购量
重量 / Kilogram
0
Product Group - BDI
M00134
名称
Carrier
关键字串
Cable
产品明细
Cable Carrier
产品规格
125MM Pitch; 7MM Width; 260MM Bending Radius; 13 Links; Aluminum Profile Bar; Fixed Point
详细描述
Cable Carrier; 125MM Pitch; 7MM Width; 260MM Bending Radius; 13 Links; Aluminum Profile Bar; Fixed Point