BOSTON GEAR
BOSTON GEAR
BF7 3/8X1/2
BOSTON GEAR BOSTON GEAR
Description
BF7 3/8X1/2 SHAFT COUPLING ; 3/8"X1/2" IDX1-7/32" ODX1-5/16" LG
Jaw Coupling; Finished Bore; BF7 Coupling; Steel Hub; With 3/8" x 1/2" Keyway
Part #
11734
BDI #
161942
Details
54.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/BF7-3-8X1-2/p/161942
Your Price
$ 54.21 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163011
Weight / Kilogram
0.06
EAN
0781711117347
Product Group - BDI
M02304
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Jaw
Manufacturer URL
https://www.bostongear.com
Product Detail
Jaw Coupling
Product Specification
Jaw Coupling; Finished Bore; BF7 Coupling; Steel Hub; With 3/8" x 1/2" Keyway
Long Description
Jaw Coupling; Finished Bore; BF7 Coupling; Steel Hub; With 3/8" x 1/2" Keyway