BROWNING
BROWNING
CS 16K
BROWNING BROWNING
Description
CS 16K COUPLING SLEEVE ; 2" OD X 3" LG STEEL
Sleeve Coupling; 1" Bore X 2" OD X 3" OAL; Set Screw; Bar Steel
Part #
1235795
BDI #
329469
Details
173.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/CS-16K/p/329469
Your Price
$ 173.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.839
EAN
0662289269655
Product Group - BDI
M02302
Noun
Coupling
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1235795
Product Detail
Sleeve Coupling
Product Specification
Sleeve Coupling; 1" Bore X 2" OD X 3" OAL; Set Screw; Bar Steel
Long Description
Sleeve Coupling; 1" Bore X 2" OD X 3" OAL; Set Screw; Bar Steel