

TSUBAKI
TSUBAKI
CR5018J 40MM X 25MM CMPLT W/CHAIN
TSUBAKI TSUBAKI
描述
TSUBAKI CR5018J 40MM X 25MM CMPLT W/CHAIN
Chain Coupling; 40MM X 25MM Bore; 107MM Outside Diameter; 99.7MM Length; 50 Chain; 18 Teeth; Keyway; Steel; 931Nm Torque; With Cover
制造商部件号
CR5018J 40MM X 25MM CMPLT W/CHAIN
BDI部件号
25822909
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E9%93%BE%E5%BC%8F%E8%81%94%E8%BD%B4%E5%99%A8/CR5018J-40MM-X-25MM-CMPLT-W-CHAIN/p/25822909
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02302
名称
Coupling
关键字串
Chain
产品明细
Chain Coupling
产品规格
40MM X 25MM Bore; 107MM Outside Diameter; 99.7MM Length; 50 Chain; 18 Teeth; Keyway; Steel; 931Nm Torque
详细描述
Chain Coupling; 40MM X 25MM Bore; 107MM Outside Diameter; 99.7MM Length; 50 Chain; 18 Teeth; Keyway; Steel; 931Nm Torque; With Cover