https://www.bdiexpress.com/medias/INDUSTCOVXXX-CHN-CHNCPG-CR1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NjZ8aW1hZ2UvanBlZ3xhREpoTDJoaE1TOHhNRFF5TmpFeU16TTROamt4TUM5SlRrUlZVMVJEVDFaWVdGaGZRMGhPWDBOSVRrTlFSMTlEVWpGZk16QXdlRE13TUM1cWNHY3xkZTExNDQzZGRkNzFkZTk3MWZhMTRiMDQ2MTA1ZjBiZjg5NGNiN2Q4NWY1ODAyMTE1NGM3ZWVlOWUyNzIzZTM1
TSUBAKI
TSUBAKI
CR6022K
TSUBAKI TSUBAKI
Description
6022 COUPLING COVER ; POR 6022 COUPLING COVER
Chain Coupling Cover; Die-Cast Aluminum; 167MM Outside Diameter; 130MM Width; 6022 Coupling Size; 100 RPM Maximum Speed
Part #
6022COVER
BDI #
928983
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Cover/CR6022K/p/928983
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.298
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Cover
Material
Die-Cast Aluminum
Coupling Size or Series
6022
Maximum Speed RPM
100
Other Features
Components May or May Not Intermix Among Brands
Inch - Metric
Metric
Category - BDI
Couplings Chain Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.86601
Long Description
Chain Coupling Cover; Die-Cast Aluminum; 167MM Outside Diameter; 130MM Width; 6022 Coupling Size; 100 RPM Maximum Speed
Outside Diameter
6.575 Inch | 167 Millimeter
Width
4.173 Inch | 106 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh