![CR8018-J COUPLING CASING](/medias/INDUSTCOVXXX-CHN-CHNCPG-CR1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NjZ8aW1hZ2UvanBlZ3xhREpoTDJoaE1TOHhNRFF5TmpFeU16TTROamt4TUM5SlRrUlZVMVJEVDFaWVdGaGZRMGhPWDBOSVRrTlFSMTlEVWpGZk16QXdlRE13TUM1cWNHY3xkZTExNDQzZGRkNzFkZTk3MWZhMTRiMDQ2MTA1ZjBiZjg5NGNiN2Q4NWY1ODAyMTE1NGM3ZWVlOWUyNzIzZTM1)
![CR8018-J COUPLING CASING](/medias/INDUSTCOVXXX-CHN-CHNCPG-CR1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NjZ8aW1hZ2UvanBlZ3xhREpoTDJoaE1TOHhNRFF5TmpFeU16TTROamt4TUM5SlRrUlZVMVJEVDFaWVdGaGZRMGhPWDBOSVRrTlFSMTlEVWpGZk16QXdlRE13TUM1cWNHY3xkZTExNDQzZGRkNzFkZTk3MWZhMTRiMDQ2MTA1ZjBiZjg5NGNiN2Q4NWY1ODAyMTE1NGM3ZWVlOWUyNzIzZTM1)
TSUBAKI
TSUBAKI
CR8018-J COUPLING CASING
TSUBAKI TSUBAKI
Description
8018 COUPLING COVER ; POR 8018 COUPLING COVER
Chain Coupling Cover; Die-Cast Aluminum; 186MM Outside Diameter; 130MM Width; 8018 Coupling Size; 50 RPM Maximum Speed
Part #
8018COVER
BDI #
928984
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Cover/CR8018-J-COUPLING-CASING/p/928984
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.998
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Cover
Material
Die-Cast Aluminum
Coupling Size or Series
8018
Maximum Speed RPM
50
Other Features
Components May or May Not Intermix Among Brands
Inch - Metric
Metric
Category - BDI
Couplings Chain Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
4.40924
Long Description
Chain Coupling Cover; Die-Cast Aluminum; 186MM Outside Diameter; 130MM Width; 8018 Coupling Size; 50 RPM Maximum Speed
Width
5.118 Inch | 130 Millimeter
Outside Diameter
7.323 Inch | 186 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh