https://www.bdiexpress.com/medias/INDXXXHUBXXX-CHNCPG-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4ODV8aW1hZ2UvanBlZ3xhR0k0TDJoaE55OHhNREk1TXpRM09EazBPRGc1TkM5SlRrUllXRmhJVlVKWVdGaGZRMGhPUTFCSFgwMVFRbDh6TURCNE16QXdMbXB3Wnd8MTg3ZWY5ZDgzODdkZDM5YWE1OGIxYjc0N2Q3ODdlZjliNWNmNjY1MDhkZTNkN2RlOTcxYTA5YmFmMTVjMWI1Nw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10018
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10018 CHAIN CPLG HUB ; 100 CHAIN 18 TEETH
5-11/16" Hub Diameter; Chain Coupling; Hub; Shaft; Minimum Plain Bore; 1-1/2 To 3-7/8 Bore Range; 7.84" Outside Diameter; 2-3/4" Length Thru Bore; 23/32" Between Shaft Ends; 100 Chain; 18 Teeth; 2-3/4" Width; 10018; No Keyway; Steel
Part #
10018
BDI #
614422
Details
530.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/10018/p/614422
Your Price
$ 530.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
9.334
EAN
0697950048109
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Chain Number
100
Number of Teeth
18
Coupling Size or Series
10018
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
1800
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hardened Teeth
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer Internal Number
10018
Weight / LBS
20.56
Long Description
5-11/16" Hub Diameter; Chain Coupling; Hub; Shaft; Minimum Plain Bore; 1-1/2 To 3-7/8 Bore Range; 7.84" Outside Diameter; 2-3/4" Length Thru Bore; 23/32" Between Shaft Ends; 100 Chain; 18 Teeth; 2-3/4" Width; 10018; No Keyway; Steel
Bore
0 Inch | 0 Millimeter
Hub Diameter
5.688 Inch | 144.475 Millimeter
Bore Range
1 Inch | 38.1 Millimeter
Outside Diameter
7.84 Inch | 199.136 Millimeter
Distance Between Shaft Ends
0.719 Inch | 18.263 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh