![12022 4 3/8](/medias/INDXXXHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MzB8aW1hZ2UvanBlZ3xhRFE0TDJneU5TOHhNRFV3TnpFd05EYzBOelUxTUM5SlRrUllXRmhJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDE2MmRiOWU4YmEzZmJiNzM4MWVjYWY3ZTBjNDZkMzFjNzhlMWU2MGI1YWIzMzM0YTI4YzBhZjMxMDUwNGY5Njc)
![12022 4 3/8](/medias/INDXXXHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MzB8aW1hZ2UvanBlZ3xhRFE0TDJneU5TOHhNRFV3TnpFd05EYzBOelUxTUM5SlRrUllXRmhJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDE2MmRiOWU4YmEzZmJiNzM4MWVjYWY3ZTBjNDZkMzFjNzhlMWU2MGI1YWIzMzM0YTI4YzBhZjMxMDUwNGY5Njc)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
12022 4 3/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
12022 4 3/8 CHAIN CPLG HUB ; 120 CHAIN 22 TEETH
4-3/8" Bore; 8-3/4" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 11.33" Outside Diameter; 4" Length Thru Bore; 55/64" Between Shaft Ends; 120 Chain; 22 Teeth; 4" Width; 12022; Keyway; Steel
Part #
12022 4 3/8
BDI #
615224
Details
1669.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/12022-4-3-8/p/615224
Your Price
$ 1,669.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
25.342
EAN
0697950048284
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
120
Number of Teeth
22
Coupling Size or Series
12022
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
1200
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer Internal Number
12022 4 3/
Weight / LBS
55.82
Long Description
4-3/8" Bore; 8-3/4" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 11.33" Outside Diameter; 4" Length Thru Bore; 55/64" Between Shaft Ends; 120 Chain; 22 Teeth; 4" Width; 12022; Keyway; Steel
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore Range
0 Inch | 0 Millimeter
Hub Diameter
8.75 Inch | 222.25 Millimeter
Outside Diameter
11.33 Inch | 287.782 Millimeter
Distance Between Shaft Ends
0.859 Inch | 21.819 Millimeter
Bore
4.375 Inch | 111.125 Millimeter
Width
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh