https://www.bdiexpress.com/medias/INDXXXHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MzB8aW1hZ2UvanBlZ3xhRFE0TDJneU5TOHhNRFV3TnpFd05EYzBOelUxTUM5SlRrUllXRmhJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDE2MmRiOWU4YmEzZmJiNzM4MWVjYWY3ZTBjNDZkMzFjNzhlMWU2MGI1YWIzMzM0YTI4YzBhZjMxMDUwNGY5Njc
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5018 7/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5018 7/8 CHAIN COUPLING HUB ; 7/8" BORE 2-31/32" HUB DIA
Chain Coupling Hub; 7/8" Bore; 2-31/32" Hub Diameter; Shaft; Finished Bore; 3.92" Outside Diameter; 1-11/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 18 Teeth; 1-11/16" Width; 5018; Keyway; Steel
Part #
5018 7/8
BDI #
622198
Details
73.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/5018-7-8/p/622198
Your Price
$ 73.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.234
EAN
0697950047171
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
50
Number of Teeth
18
Coupling Size or Series
5018
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
3600
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
5018 7/8
Manufacturer Internal Number
5018 7/8
Weight / LBS
2.72
Long Description
Chain Coupling Hub; 7/8" Bore; 2-31/32" Hub Diameter; Shaft; Finished Bore; 3.92" Outside Diameter; 1-11/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 18 Teeth; 1-11/16" Width; 5018; Keyway; Steel
Distance Between Shaft Ends
0.375 Inch | 9.525 Millimeter
Hub Diameter
2.969 Inch | 75.4 Millimeter
Length Thru Bore
1.688 Inch | 42.875 Millimeter
Width
1.688 Inch | 42.875 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Outside Diameter
3.92 Inch | 99.568 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh