https://www.bdiexpress.com/medias/INDTSUHUBXXX-CHNCPG-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NjB8aW1hZ2UvanBlZ3xhRFUxTDJoa1pTOHhNRFF4TURjd05UQTFPVGczTUM5SlRrUlVVMVZJVlVKWVdGaGZRMGhPUTFCSFgxRkVYek13TUhnek1EQXVhbkJufGY5YWFiN2RlMDYxNGFlMzQ2MzEyNjZhMjQ4Y2FiMWNlMzFmOWZhMjVlNTg5NTVlOWUxNGJkMGQyMjc5NDBlNWU
TSUBAKI
TSUBAKI
5018SH
TSUBAKI TSUBAKI
Description
5018SH CHAIN COUPLING HALF
Chain Coupling Hub; 2-31/32" Hub Diameter; Shaft; Bushed; 3.92" Outside Diameter; 1-11/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 18 Teeth; 1-11/16" Width; 5018; Keyway; Steel
Part #
5018SH
BDI #
22376605
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/5018SH/p/22376605
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.59
EAN
0097039363763
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Chain Number
50
Number of Teeth
18
Coupling Size or Series
5018
Bushing Size if bushed
SH
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
3600
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Coupling Hub; 2-31/32" Hub Diameter; Shaft; Bushed; 3.92" Outside Diameter; 1-11/16" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 18 Teeth; 1-11/16" Width; 5018; Keyway; Steel
Hub Diameter
2.969 Inch | 75.4 Millimeter
Length Thru Bore
1.688 Inch | 42.875 Millimeter
Distance Between Shaft Ends
0.375 Inch | 9.525 Millimeter
Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Width
1.688 Inch | 42.875 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.92 Inch | 99.568 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh