https://www.bdiexpress.com/medias/INDXXXHUBXXX-CHNCPG-TBH-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgyNXxpbWFnZS9qcGVnfGFERTVMMmd4WWk4eE1EYzJPRFV5TVRnNE56YzNOQzlKVGtSWVdGaElWVUpZV0ZoZlEwaE9RMUJIWDFSQ1NGOVVURjh6TURCNE16QXdMbXB3Wnd8YmU0ZmNkOGFmMTRlZTIzM2U2MWMxZmU0ZTM4Y2U4OGUxYzc5ODJiNmJhYjFmOTU2Yjg0ODRmNjViMThiYmU3YQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5018TBH
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5018TBH COUPLING HUB ; 2-31/32" HUB DIA
Chain Coupling Hub; 2-31/32" Hub Diameter; Shaft; Bushed; 3.92" Outside Diameter; 1" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 18 Teeth; 1" Width; 5018; Keyway; Steel
Part #
5018TBH
BDI #
622203
Details
94.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/5018TBH/p/622203
Your Price
$ 94.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.481
EAN
0697950047423
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Chain Number
50
Number of Teeth
18
Coupling Size or Series
5018
Bushing Size if bushed
1610
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
3600
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Hardened Teeth
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://www.martinsprocket.com
Manufacturer Item Number
5018TBH
Manufacturer Internal Number
5018TBH
Weight / LBS
1.06
Long Description
Chain Coupling Hub; 2-31/32" Hub Diameter; Shaft; Bushed; 3.92" Outside Diameter; 1" Length Thru Bore; 3/8" Between Shaft Ends; 50 Chain; 18 Teeth; 1" Width; 5018; Keyway; Steel
Distance Between Shaft Ends
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1 Inch | 25.4 Millimeter
Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Hub Diameter
2.969 Inch | 75.4 Millimeter
Outside Diameter
3.92 Inch | 99.568 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh