![6018 2 1/4](/medias/INDXXXHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MzB8aW1hZ2UvanBlZ3xhRFE0TDJneU5TOHhNRFV3TnpFd05EYzBOelUxTUM5SlRrUllXRmhJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDE2MmRiOWU4YmEzZmJiNzM4MWVjYWY3ZTBjNDZkMzFjNzhlMWU2MGI1YWIzMzM0YTI4YzBhZjMxMDUwNGY5Njc)
![6018 2 1/4](/medias/INDXXXHUBXXX-CHNCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MzB8aW1hZ2UvanBlZ3xhRFE0TDJneU5TOHhNRFV3TnpFd05EYzBOelUxTUM5SlRrUllXRmhJVlVKWVdGaGZRMGhPUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDE2MmRiOWU4YmEzZmJiNzM4MWVjYWY3ZTBjNDZkMzFjNzhlMWU2MGI1YWIzMzM0YTI4YzBhZjMxMDUwNGY5Njc)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6018 2 1/4
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6018 2 1/4 CHAIN CPLG HUB ; 2-1/4" BORE 3-1/2" HUB DIA
2-1/4" Bore; 3-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 4.7" Outside Diameter; 1-7/8" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 18 Teeth; 1-7/8" Width; 6018; Keyway; Steel
Part #
6018 2 1/4
BDI #
623700
Details
99.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/6018-2-1-4/p/623700
Your Price
$ 99.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.542
EAN
0697950047607
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Chain Number
60
Number of Teeth
18
Coupling Size or Series
6018
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
3000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer Internal Number
6018 2 1/4
Weight / LBS
3.3
Long Description
2-1/4" Bore; 3-1/2" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 4.7" Outside Diameter; 1-7/8" Length Thru Bore; 7/16" Between Shaft Ends; 60 Chain; 18 Teeth; 1-7/8" Width; 6018; Keyway; Steel
Width
1.875 Inch | 47.625 Millimeter
Outside Diameter
4.7 Inch | 119.38 Millimeter
Hub Diameter
3.5 Inch | 88.9 Millimeter
Distance Between Shaft Ends
0.438 Inch | 11.125 Millimeter
Bore Range
0 Inch | 0 Millimeter
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh